This item is Discontinued.

Moxie Trades Work Boots, Comp, Wmn, Pink, 9-1/2, PR 60121

Work Boots, Comp, Wmn, Pink, 9-1/2, PR (Discontinued)

  • Mfr # 60121
  • Zoro # G5098694
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60121
Zoro #
G5098694
UPC #
839175002478
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
EE
Heel Height
1 in or Greater
Height
6 in

Details

Color
Pink
Gender
Women's
Toe Type
Composite
Footwear Style
6 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace Up
Footwear Sole Pattern
Moxie Trades
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
CAN/CSA-Z195-02, ASTM F2413-05
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Shank Type
None
Predominant Footwear Color
Pink
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
300 Degrees F
Last Number or Name
Betsy
Chemical Resisting Sole
No
Midsole Material
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Grade 1 Toecap
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
PK abrasion resistant lining
Outsole Material
Rubber
Footwear Construction Type
Goodyear(TM) Welt
Item
Work Boots
Metal Chip Resisting Sole
Yes
Insole System
Removable Cushioned EVA Insole
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
Yes
Shank Material
None
Upper Boot Material
All Leather
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Nubuck Leather
Wide Toe Cap
No
Non Metallic Upper
Yes
Style Number
60121
Metatarsal Guard
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Conductive
No
Removable Insole
Yes
Upper Material
Nubuck Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR), Chemical Resisting Sole No, Color Pink, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 60121, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.