This item is Discontinued.

Moxie Trades Work Shoes, Stl, Wmn, Blk, 11, PR 50129

Work Shoes, Stl, Wmn, Blk, 11, PR (Discontinued)

  • Mfr # 50129
  • Zoro # G5130614
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50129
Zoro #
G5130614
UPC #
839175003673
Country of Origin
China

Dimensions

Footwear Width
D
Heel Height
1/2 in
Size
11
Height
3 in

Details

ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Metatarsal Guard
No
Max. Heat Rating
300 Degrees F
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Cemented
Midsole Material
EVA
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
0.78
Completely Non Metallic
No
Toe Type
Aluminum
Upper Material Description
Leather
Puncture Resistant Insole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable Cushioned EVA Insole
Color
Black
Footwear Shank Type
None
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Gender
Women's
Liner Material
PK abrasion resistant lining
Manufacturers Suggested Sole Slip Rating
Good
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
CAN/CSA-Z195-02, ASTM F2413-05
Item
Work Shoes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Insulated
No
Shank Material
None
Footwear Sole Pattern
Moxie Trades
CSA Footwear Standard
Grade 1 Toecap
Static Dissipative
No
Footwear Style
Dress/Casual Low
Last Number or Name
LG106EE
Outsole Material
Rubber
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
50129
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.78

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 50129, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.