This item is Discontinued.

Moxie Trades Work Shoes, Stl, Wmn, Blk, 6, PR 50129

Work Shoes, Stl, Wmn, Blk, 6, PR (Discontinued)

  • Mfr # 50129
  • Zoro # G5099123
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50129
Zoro #
G5099123
UPC #
839175003574
Country of Origin
China

Dimensions

Heel Height
1/2 in
Footwear Width
D
Height
3 in
Size
6

Details

Completely Non Metallic
No
Standards
CAN/CSA-Z195-02, ASTM F2413-05
Insole System
Removable Cushioned EVA Insole
Last Number or Name
LG106EE
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Shank Material
None
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Item
Work Shoes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Color
Black
Non-Marking Sole
Yes
Liner Material
PK abrasion resistant lining
Gender
Women's
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Puncture Resistant Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Static Dissipative
No
Waterproof
No
Midsole Material
EVA
Outsole Material
Rubber
Style Number
50129
Footwear Sole Pattern
Moxie Trades
Predominant Footwear Color
Black
Insulated
No
CSA Footwear Standard
Grade 1 Toecap
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
0.78
Satra Slip Test Results- Dairy Tile Dry
1.00
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Footwear Style
Dress/Casual Low
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Non Metallic Upper
No
Removable Insole
Yes
Toe Type
Aluminum
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Upper Material Description
Leather
Upper Material
Leather
Closure Type
Lace Up
Resists
Oils, Slips
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.78

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 50129, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.