This item is Discontinued.

Moxie Trades Work Shoes, Stl, Wmn, Blk, 6.5, PR 50129

Work Shoes, Stl, Wmn, Blk, 6.5, PR (Discontinued)

  • Mfr # 50129
  • Zoro # G5130535
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50129
Zoro #
G5130535
UPC #
839175003581
Country of Origin
China

Dimensions

Heel Height
1/2 in
Height
3 in
Size
6-1/2
Footwear Width
D

Details

Max. Heat Rating
300 Degrees F
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Shank Material
None
Electrical Hazard Rated
Yes
Liner Material
PK abrasion resistant lining
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Grade 1 Toecap
Style Number
50129
Removable Insole
Yes
Footwear Construction Type
Cemented
Insulated
No
Toe Type
Aluminum
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Outsole Material
Rubber
Midsole Material
EVA
Wide Toe Cap
No
Non-Marking Sole
Yes
Insole System
Removable Cushioned EVA Insole
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
0.78
Footwear Sole Pattern
Moxie Trades
Standards
CAN/CSA-Z195-02, ASTM F2413-05
Last Number or Name
LG106EE
Completely Non Metallic
No
Ninety Degree Heel
No
Upper Material Description
Leather
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Color
Black
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
1.00
Item
Work Shoes
Footwear Style
Dress/Casual Low
Waterproof
No
Gender
Women's
Footwear Shank Type
None
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.78

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 50129, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.