This item is Discontinued.

Moxie Trades Work Shoes, Stl, Wmn, Blk, 8.5, PR 50129

Work Shoes, Stl, Wmn, Blk, 8.5, PR (Discontinued)

  • Mfr # 50129
  • Zoro # G5130501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50129
Zoro #
G5130501
UPC #
839175003628
Country of Origin
China

Dimensions

Heel Height
1/2 in
Footwear Width
D
Height
3 in
Size
8-1/2

Details

Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
PK abrasion resistant lining
Manufacturers Suggested Sole Slip Rating
Good
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Puncture Resistant Insole
Yes
Style Number
50129
Metatarsal Guard
No
Removable Insole
Yes
Midsole Material
EVA
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Style
Dress/Casual Low
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
1.00
Ninety Degree Heel
No
Insole System
Removable Cushioned EVA Insole
Max. Heat Rating
300 Degrees F
Shank Material
None
Color
Black
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
0.78
Outsole Material
Rubber
Completely Non Metallic
No
Upper Boot Material
All Leather
Upper Material Description
Leather
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Insulated
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Type
Aluminum
Non-Marking Sole
Yes
Non Metallic Upper
No
Waterproof
No
Wide Toe Cap
No
Last Number or Name
LG106EE
Standards
CAN/CSA-Z195-02, ASTM F2413-05
Chemical Resisting Sole
No
Gender
Women's
Conductive
No
Footwear Sole Pattern
Moxie Trades
CSA Footwear Standard
Grade 1 Toecap
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Item
Work Shoes
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.78

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Size 8-1/2, Static Dissipative No, Style Number 50129, Insulated No, Manufacturers Suggested Sole Slip Rating Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.