This item is Discontinued.

Moxie Trades Work Shoes, Stl, Wmn, Blk, 9, PR 50129

Work Shoes, Stl, Wmn, Blk, 9, PR (Discontinued)

  • Mfr # 50129
  • Zoro # G5130517
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50129
Zoro #
G5130517
UPC #
839175003635
Country of Origin
China

Dimensions

Footwear Width
D
Size
9
Height
3 in
Heel Height
1/2 in

Details

Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Footwear Sole Pattern
Moxie Trades
Static Dissipative
No
CSA Footwear Standard
Grade 1 Toecap
Upper Material Description
Leather
Non Metallic Upper
No
Insole System
Removable Cushioned EVA Insole
Item
Work Shoes
Toe Type
Aluminum
Last Number or Name
LG106EE
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Style Number
50129
Outsole Material
Rubber
Shank Material
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Waterproof
No
Metal Chip Resisting Sole
Yes
Footwear Style
Dress/Casual Low
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Black
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
1.00
Footwear Shank Type
None
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
0.78
Color
Black
Ninety Degree Heel
No
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
Yes
Standards
CAN/CSA-Z195-02, ASTM F2413-05
Oil Resisting Sole
Yes
Gender
Women's
Footwear Closure Type
Lace Up
Liner Material
PK abrasion resistant lining
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Resists
Oils, Slips
Closure Type
Lace Up
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.78

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 50129, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.