This item is Discontinued.

Moxie Trades Work Shoes, Stl, Wmn, Blk, 9.5, PR 50129

Work Shoes, Stl, Wmn, Blk, 9.5, PR (Discontinued)

  • Mfr # 50129
  • Zoro # G5099071
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50129
Zoro #
G5099071
UPC #
839175003642
Country of Origin
China

Dimensions

Footwear Width
D
Size
9-1/2
Heel Height
1/2 in
Height
3 in

Details

Footwear Style
Dress/Casual Low
Shank Material
None
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
0.78
Max. Heat Rating
300 Degrees F
Footwear Sole Pattern
Moxie Trades
CSA Footwear Standard
Grade 1 Toecap
Toe Type
Aluminum
Footwear Closure Type
Lace Up
Conductive
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Completely Non Metallic
No
Non Metallic Upper
No
Upper Boot Material
All Leather
Wide Toe Cap
No
Puncture Resistant Insole
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Static Dissipative
No
Ninety Degree Heel
No
Predominant Footwear Color
Black
Gender
Women's
Style Number
50129
Last Number or Name
LG106EE
Insole System
Removable Cushioned EVA Insole
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Liner Material
PK abrasion resistant lining
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Dry
1.00
Oil Resisting Sole
Yes
Standards
CAN/CSA-Z195-02, ASTM F2413-05
Color
Black
Waterproof
No
Midsole Material
EVA
Item
Work Shoes
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.78

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Size 9-1/2, Static Dissipative No, Style Number 50129, Insulated No, Manufacturers Suggested Sole Slip Rating Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.