Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Progressive Cavity Pump, 50 psi

  • Mfr # 35651

  • Zoro # G6126172


product price: $2,445.99
/ea
Free Shipping & Returns

Key Features

Min. RPM
150
Max. RPM
1,750 RPM
Required HP @ Lower RPM
3/64 hp
Max. Viscosity
20,000 cPs
Series
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35651
Zoro #
G6126172
UPC #
-
Country of Origin
Multiple

Dimensions

Length (In.)
25 7/32
Particle Size
9.5 mm
Width (In.)
6
Height (In.)
8 3/16
Overall Width
6 in
Overall Length
25.2 in
Overall Height
8.1 in
Solid Diameter (Maximum)
9.5 mm
Discharge Connection Size
1 1/2 in
Intake Connection Size
1 1/2 in

Details

Item
Motorized Progressive Cavity Pump
Min. RPM
150
Max. RPM
1,750 RPM
Required HP @ Lower RPM
3/64 hp
Max. Viscosity
20,000 cPs
Series
300
Application
Abrasive Slurries, Bridge Deck Flooding, Coatings, Dirty Oil, Drum Transfer, Feed Additives, Industrial Waste, Irrigation, Lubricants, Sewage Sampling, Swimming Pool Water
Flow Rate @ Max. RPM and 0 PSI
24.0 gpm
Housing Material
Cast Iron
Min. Pressure (PSI)
0
Max. Fluid Temp.
180 Degrees F
Min. Fluid Temp.
10 Degrees F
Voltage
208/230/440V AC
Flow Rate @ Min. RPM and 0 PSI
2.139 gpm
Seal Type
Mechanical
Seal Material
Carbon, Ceramic
Hz
60
Inlet/Outlet (In.)
1-1/2 NPT, 1-1/4 NPT
Max. Pressure (PSI)
50 psi
Required HP @ Higher RPM
1 1/4 hp
Motor Speed (Maximum)
1,750 RPM
Media Temperature (Maximum)
160 Degrees F
Motor Mounting Type
Close Coupled
Nameplate Voltage
208/230/440V AC
Pump Operation Type
Motorized
Rotor Material
Stainless Steel
Frequency
60 Hz
Operating Pressure (Maximum)
50 psi
Horsepower (Maximum)
1 1/4 hp
Viscosity (Maximum)
20,000 cps
Discharge Connection Type
NPT
Phase
Three
Stator Material
Buna-N
Media Temperature (Minimum)
10 Degrees F
Intake Connection Type
NPT

Description

Motorized Progressive Cavity Pump, Discharge Connection Size 1 1/2 in, Discharge Connection Type NPT, Horsepower (Maximum) 1 1/4 hp, Housing Material Cast Iron, Intake Connection Size 1 1/2 in, Intake Connection Type NPT, Media Temperature (Maximum) 160 Degrees F, Media Temperature (Minimum) 10 Degrees F, Nameplate Voltage 208/230/440V AC, Operating Pressure (Maximum) 50 psi, Pump Operation Type Motorized, Rotor Material Stainless Steel, Seal Material Carbon, Ceramic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.