Zoro Homepage

Progressive Cavity Pump, 40 psi

  • Mfr # 34401

  • Zoro # G6153043


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Min. RPM
150 RPM
Max. RPM
1,750 RPM
Required HP @ Lower RPM
3/64 hp
Max. Viscosity
20,000 cPs
Series
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34401
Zoro #
G6153043
UPC #
-
Country of Origin
Multiple

Dimensions

Width (In.)
4 3/4
Particle Size
8.0 mm
Height (In.)
5 1/8
Length (In.)
12 5/8
Overall Length
12.6 in
Overall Width
4.8 in
Overall Height
5.1 in
Solid Diameter (Maximum)
8 mm
Intake Connection Size
3/4 in
Discharge Connection Size
3/4 in

Details

Item
Progressive Cavity Pump
Min. RPM
150 RPM
Max. RPM
1,750 RPM
Required HP @ Lower RPM
3/64 hp
Max. Viscosity
20,000 cPs
Series
300
Inlet/Outlet (In.)
3/4 NPT
Seal Material
Carbon, Ceramic
Housing Material
Cast Iron
Flow Rate @ Max. RPM and 0 PSI
15.0 gpm
Min. Fluid Temp.
10 Degrees F
Min. Pressure (PSI)
0 psi
Max. Fluid Temp.
180 Degrees F
Application
Abrasive Slurries, Bridge Deck Flooding, Coatings, Dirty Oil, Drum Transfer, Feed Additives, Industrial Waste, Irrigation, Lubricants, Sewage Sampling, Swimming Pool Water
Seal Type
Mechanical
Required HP @ Higher RPM
1/2 hp
Max. Pressure (PSI)
40 psi
Voltage
Non-Motorized
Flow Rate @ Min. RPM and 0 PSI
1.483 gpm
Media Temperature (Maximum)
160 Degrees F
Motor Speed (Minimum)
150 RPM
Media Temperature (Minimum)
10 Degrees F
Rotor Material
Stainless Steel
Discharge Connection Type
NPT
Intake Connection Type
NPT
Viscosity (Maximum)
20,000 cps
Stator Material
Buna-N
Horsepower (Maximum)
1/2 hp
Motor Speed (Maximum)
1,750 RPM
Pump Operation Type
Non-Motorized
Operating Pressure (Maximum)
40 psi

Description

Progressive Cavity Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Horsepower (Maximum) 1/2 hp, Housing Material Cast Iron, Intake Connection Size 3/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 160 Degrees F, Media Temperature (Minimum) 10 Degrees F, Operating Pressure (Maximum) 40 psi, Pump Operation Type Non-Motorized, Rotor Material Stainless Steel, Seal Material Carbon, Ceramic, Solid Diameter (Maximum) 8 mm, Stator Material Buna-N

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.