Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3803 - 8
Zoro #
G4292644
UPC #
846181002927
Country of Origin
China
Dimensions
Footwear Width
D
Size
8
Width
D
Details
Footwear Style
Dress/Casual Low
Item
Slip-On Shoes
Waterproof
No
Outsole Material
Rubber
Color
Black
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Style Number
3803
Gender
Men's
Toe Type
Plain
Resists
Slips
Satra Slip Test Results- Dairy Tile Wet
0.46
Description
Slip-On Shoes, Color Black, Width D, Gender Men's, Style Number 3803, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.