Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mozo Slip-On Shoes, Womens, Black, 10.5, PR 3703 - 10.5

Slip-On Shoes, Womens, Black, 10.5, PR (Discontinued)

  • Mfr # 3703 - 10.5
  • Zoro # G4292601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3703 - 10.5
Zoro #
G4292601
UPC #
846181000565
Country of Origin
China

Dimensions

Footwear Width
D
Size
10-1/2
Width
D

Details

Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Gender
Women's
Toe Type
Plain
Color
Black
Footwear Style
Dress/Casual Low
Waterproof
No
Item
Slip-On Shoes
Style Number
3703
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Slips

Description

Slip-On Shoes, Color Black, Width D, Gender Women's, Style Number 3703, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.