Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3703 - 6.5
Zoro #
G4292522
UPC #
846181000480
Country of Origin
China
Dimensions
Footwear Width
D
Size
6 1/2
Footwear Size
6 1/2
Size (PRINT)
6 1/2
Width
D
Details
Toe Type
Plain
Outsole Material
Rubber
Color
Black
Item
Loafer Shoe
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Style Number
3703
Gender
Women's
Waterproof
No
Footwear Style
Oxford Shoe
Resists
Slips
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Family
Loafer Shoe
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Description
Loafer Shoe, Style Family Loafer Shoe, Color Black, Width D, Gender Women's, Color Family Black, Size 6 1/2, Style Number 3703, Toe Cap Material Not Applicable, Maximum Heat Rating Not Applicable, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.