Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mp Biomedical Agarose, 100g 04820721

Agarose, 100g (Discontinued)

  • Mfr # 04820721
  • Zoro # G4238123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04820721
Zoro #
G4238123
UPC #
-
Country of Origin
Spain

Dimensions

Chemical Container Size
100 g

Details

Item
Agarose
Chemical Container Type
Bottle
CAS Number
9012-36-6
Chemical Container Material
Plastic
Container Type
Bottle
Product Type
Agarose
Chemical Grade
Lab
Concentration
0.25 N
Container Material
Plastic
Volume
100 g

Description

Agarose, Concentration 0.25 N, CAS Number 9012-36-6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.