Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mp Biomedical Bis-Tris, 500g 0210103890

Bis-Tris, 500g (Discontinued)

  • Mfr # 0210103890
  • Zoro # G4254284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0210103890
Zoro #
G4254284
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chemical Container Size
500 g

Details

Item
Bis-Tris
Chemical Container Material
Plastic
Chemical Formula
C8H19NO5
Chemical Container Type
Bottle
CAS Number
6976-37-0
Molecular Weight
209.2
Chemical Grade
% Purity

Description

Bis-Tris, CAS Number 6976-37-0, Molecular Weight 209.2, Chemical Formula C8H19NO5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Percent Purity, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.