Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0219380390
Zoro #
G4238805
UPC #
-
Country of Origin
China
Dimensions
Chemical Container Size
500 K
Details
Item
Calcium Phosphate
Molecular Weight
234.1
Chemical Container Type
Bottle
Chemical Formula
Ca H2PO4 2
Chemical Container Material
Amber Glass
CAS Number
7758-23-8
Container Type
Bottle
Product Type
Calcium Phosphate
Container Material
Amber Glass
Volume
500 g
Description
Calcium Phosphate, CAS Number 7758-23-8, Molecular Weight 234.1, Chemical Formula Ca H2PO4 2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Container Size 500 K, Chemical Family Type Reagent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.