This item is Discontinued.

Mp Biomedical Chaps, 100g 0219031980

Chaps, 100g (Discontinued)

  • Mfr # 0219031980
  • Zoro # G4251511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0219031980
Zoro #
G4251511
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chemical Container Size
100 g

Details

Item
Chaps
Chemical Grade
% Purity
Chemical Container Material
Amber Glass
Molecular Weight
614.9
Chemical Container Type
Bottle
Chemical Formula
C32H58N2O7S
CAS Number
75621-03-3

Description

Chaps, CAS Number 75621-03-3, Molecular Weight 614.9, Chemical Formula C32H58N2O7S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Percent Purity, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.