This item is Discontinued.

Mp Biomedical Cleaning Solution, 5 gal., Unscented 097667095

Cleaning Solution, 5 gal., Unscented (Discontinued)

  • Mfr # 097667095
  • Zoro # G3993577
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
097667095
Zoro #
G3993577
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Fragrance
Unscented
Item
Laboratory Cleaning Solution
Container Type
Pail
Contains
Unique Non Ionic Surfactant
Recommended Dilution
1:100
Product Type
Laboratory Cleaning Solution
Active Ingredients
Unique Non Ionic Surfactant
Product Form
Liquid
Compatible Material
Plastic
Minimum pH Level
6 pH
Compatible Product Type
Container, Glassware, Instruments
Maximum pH Level
7.5 pH

Description

Laboratory Cleaning Solution, Container Size 5 gal, Product Form Liquid, Maximum pH Level 7.5 pH, Fragrance Unscented, Container Type Pail, Product Type Laboratory Cleaning Solution, Active Ingredients Unique Non Ionic Surfactant, Recommended Dilution 1:100, Compatible Product Type Container, Glassware, Instruments, Compatible Material Plastic, Minimum pH Level 6 pH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.