Cleaning Solution, Unscented, 6.4 Oz, PK6 (Discontinued)
- Mfr # 0976680RF
- Zoro # G4242217
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0976680RF
Zoro #
G4242217
UPC #
-
Country of Origin
United States
Dimensions
Size
6.4 oz
Container Size
6.4 oz
Details
Item
Laboratory Cleaning Solution
Fragrance
Unscented
Container Type
Bottle
Contains
Unique Non Ionic Surfactant
Product Type
Cleaning Solution
Active Ingredients
Unique Non Ionic Surfactant
Compatible Product Type
Unique Non Ionic Surfactant
Product Form
Liquid
Description
Laboratory Cleaning Solution, Container Size 6.4 oz, Product Form Liquid, Fragrance Unscented, Container Type Bottle, Product Type Cleaning Solution, Active Ingredients Unique Non Ionic Surfactant, Compatible Product Type Unique Non Ionic Surfactant, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.