This item is Discontinued.

Mp Biomedical Coomassie, Brilliant Blue, 25g 04821616

Coomassie, Brilliant Blue, 25g (Discontinued)

  • Mfr # 04821616
  • Zoro # G4244597
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04821616
Zoro #
G4244597
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 g

Details

Item
Coomassie,Brilliant Blue
Chemical Container Type
Bottle
Chemical Formula
C45H44N3O7S2Na
CAS Number
6104-59-2
Molecular Weight
826
Chemical Container Material
Amber Glass

Description

Coomassie,Brilliant Blue, CAS Number 6104-59-2, Molecular Weight 826, Chemical Formula C45H44N3O7S2Na, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.