This item is Discontinued.

Mp Biomedical CSM-URA Powder, 100g 114511222

CSM-URA Powder, 100g (Discontinued)

  • Mfr # 114511222
  • Zoro # G4245175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114511222
Zoro #
G4245175
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
CSM-URA Powder
Chemical Container Type
Bottle
Chemical Container Material
Plastic

Description

CSM-URA Powder, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.