This item is Discontinued.

Mp Biomedical Cytoscint, 1Gal, PK4 0188245304

Cytoscint, 1Gal, PK4 (Discontinued)

  • Mfr # 0188245304
  • Zoro # G4238534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0188245304
Zoro #
G4238534
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 gal

Details

Item
Cytoscint
Chemical Container Material
Plastic
Chemical Container Type
Jug

Description

Cytoscint, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Container Size 1 gal, Chemical Family Type Analytical Reagents, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.