Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mp Biomedical DNA-Off, 500ml 11QD0500

DNA-Off, 500ml (Discontinued)

  • Mfr # 11QD0500
  • Zoro # G4253121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11QD0500
Zoro #
G4253121
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
DNA-Off
Chemical Container Type
Bottle
Chemical Container Material
Plastic

Description

DNA-Off, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.