Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mp Biomedical Glycine, 1kg 04808822

Glycine, 1kg (Discontinued)

  • Mfr # 04808822
  • Zoro # G4236565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04808822
Zoro #
G4236565
UPC #
-
Country of Origin
India

Dimensions

Chemical Container Size
1 kg

Details

Item
Glycine
Chemical Grade
Lab
CAS Number
56-40-6
Chemical Container Material
Plastic
Chemical Formula
C2H5NO2
Molecular Weight
75.07
Chemical Container Type
Bottle
Container Type
Bottle
Product Type
Glycine
Container Material
Plastic
Volume
1 kg

Description

Glycine, CAS Number 56-40-6, Molecular Weight 75.07, Chemical Formula C2H5NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Reagent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.