This item is Discontinued.

Mp Biomedical LB Medium Capsules, 454g 113002026

LB Medium Capsules, 454g (Discontinued)

  • Mfr # 113002026
  • Zoro # G4236985
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113002026
Zoro #
G4236985
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
454 g

Details

Item
LB Medium Capsules
Chemical Container Material
Plastic
Chemical Container Type
Bottle

Description

LB Medium Capsules, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 454 g, Chemical Family Type Analytical Reagents

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.