This item is Discontinued.

Mp Biomedical Lyphocyte Seperation Med, 100ml 0850494X

Lyphocyte Seperation Med, 100ml (Discontinued)

  • Mfr # 0850494X
  • Zoro # G4242122
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0850494X
Zoro #
G4242122
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Lyphocyte Seperation Med
Chemical Container Type
Bottle
Chemical Container Material
Plastic

Description

Lyphocyte Seperation Med, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.