Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mp Biomedical Mops, 1kg 0210237091

Mops, 1kg (Discontinued)

  • Mfr # 0210237091
  • Zoro # G4254695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0210237091
Zoro #
G4254695
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chemical Container Size
1 kg

Details

Item
Mops
CAS Number
1132-61-2
Molecular Weight
209.3
Chemical Container Type
Bottle
Chemical Formula
C7H15NO4S
Chemical Container Material
Plastic

Description

Mops, CAS Number 1132-61-2, Molecular Weight 209.3, Chemical Formula C7H15NO4S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.