Multitest Slide, 15 Well Capacity, PK100 (Discontinued)
- Mfr # 096041505
- Zoro # G3982334
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
096041505
Zoro #
G3982334
UPC #
-
Country of Origin
Belgium
Dimensions
Size
1 in x 3 in
Well Dia.
4mm
Overall Width
76.2 mm
Overall Length
127 mm
Details
Item
Multitest Slide
Features
Numbered
Capacity
15 Wells
Material
Glass
Color
Blue
Product Type
Multitest Slide
Number of Slides
100
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Description
Multitest Slide, Product Type Multitest Slide, Material Glass, Overall Length 127 mm, Overall Width 76.2 mm, Number of Slides 100, Includes Not Applicable, Color Blue, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.