This item is Discontinued.

Mp Biomedical Rnase Erase, 500ml 112440204

Rnase Erase, 500ml (Discontinued)

  • Mfr # 112440204
  • Zoro # G4242655
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
112440204
Zoro #
G4242655
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Rnase Erase
Chemical Container Type
Bottle
Chemical Container Material
Plastic

Description

Rnase Erase, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.