This item is Discontinued.

Mp Biomedical Sodium Chloride, ACS, 500g 0215257590

Sodium Chloride, ACS, 500g (Discontinued)

  • Mfr # 0215257590
  • Zoro # G4247695
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0215257590
Zoro #
G4247695
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium Chloride, ACS
Chemical Container Type
Bottle
Chemical Formula
NaCl
CAS Number
7647-14-5
Chemical Grade
ACS
Molecular Weight
58.44
Chemical Container Material
Plastic

Description

Sodium Chloride, ACS, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.