Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Sucrose, 5kg 04821721

Sucrose, 5kg (Discontinued)

  • Mfr # 04821721
  • Zoro # G4244947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04821721
Zoro #
G4244947
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 kg

Details

Item
Sucrose
Chemical Container Material
Plastic
CAS Number
57-50-1
Chemical Grade
Ultra Pure
Chemical Formula
C12H22O11
Molecular Weight
342.3
Chemical Container Type
Drum
Container Type
Drum
Product Type
Sucrose
Container Material
Plastic
Volume
5 kg

Description

Sucrose, CAS Number 57-50-1, Molecular Weight 342.3, Chemical Formula C12H22O11, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Ultra Pure, Chemical Container Size 5 kg, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.