Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mp Biomedical Surcrose, 1kg 0219474701

Surcrose, 1kg (Discontinued)

  • Mfr # 0219474701
  • Zoro # G4237773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0219474701
Zoro #
G4237773
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
Surcrose
Chemical Container Type
Bottle
Chemical Formula
C12H22O11
Chemical Container Material
Plastic
CAS Number
57-50-1
Molecular Weight
342.3
Chemical Grade
% Purity

Description

Surcrose, CAS Number 57-50-1, Molecular Weight 342.3, Chemical Formula C12H22O11, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Percent Purity, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.