This item is Discontinued.

Mp Biomedical Surcrose, ACS, 500g 0215258490

Surcrose, ACS, 500g (Discontinued)

  • Mfr # 0215258490
  • Zoro # G4248596
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0215258490
Zoro #
G4248596
UPC #
-
Country of Origin
India

Dimensions

Chemical Container Size
500 g

Details

Item
Surcrose,ACS
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
ACS
Molecular Weight
342.3
CAS Number
57-50-1
Chemical Formula
C12H22O11

Description

Surcrose,ACS, CAS Number 57-50-1, Molecular Weight 342.3, Chemical Formula C12H22O11, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.