This item is Discontinued.

Mp Biomedical Tryptic Soy Agar, 500g 091010617

Tryptic Soy Agar, 500g (Discontinued)

  • Mfr # 091010617
  • Zoro # G4251563
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
091010617
Zoro #
G4251563
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Tryptic Soy Agar
Chemical Container Type
Bottle
Chemical Container Material
Plastic

Description

Tryptic Soy Agar, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.