This item is Discontinued.

No Product Image Available

replaces MP FILTRI CU1101M25AV, Return Line, Outside-In (Discontinued)

  • Mfr # MF0908313
  • Zoro # G803534952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MF0908313
Zoro #
G803534952
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.41

Details

Filter Style
Return Line
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
CU1101M25AV
Flow Direction
Outside-In
Seal Type
Viton
OD Top
2.52
OD Bottom
2.52
ID Top
1.27
Collapse Pressure
290
Micron Rating
25
Application
Filtration
By-Pass
No
Product Media
Wire Mesh
Weight
0.52

Description

Main Filter MF0908313 replaces OEM CU1101M25AV by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 25
Seal Type: Viton
Height: 4.41in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.