5 Drawer Value Cart, Key Lock, Beige
Mfr # BVS-5B
Zoro # G114736557
product price: $909.99
/ea
Free Shipping & Returns
Key Features
Width
24 1/2"
Depth
13 1/4"
Height
29"
Color
Solid
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVS-5B
Zoro #
G114736557
UPC #
-
Country of Origin
United States
Dimensions
Width
24 1/2"
Depth
13 1/4"
Height
29"
Details
Color
Solid
Material
Steel
Finish
Powder coat
Includes
5 Drawer Value Cart, Key Lock, 3" Casters - 2 Locking
Description
5 Drawer Value Cart, Key Lock, Removeable Plastic Top, 3'' Casters, 2 Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.