Medical Mini Cart, 5-Drawer, Key Lock
- Mfr # MMC-524-Y
- Zoro # G314880289
product price:Â
$
1,329.99
/ea
Key Features
Width
18 1/2 in
Depth
18"
Height
34"
Color
Two-tone
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMC-524-Y
- Zoro #
- G314880289
- UPC #
- -
- Country of Origin
- United States
- Color
- Two-tone
- Material
- Steel
- Includes
- 5 Drawer Mini Cart, Key Lock (24" of drawer space), 3" Swivel Casters - 2 Locking
- Finish
- Powder coat
Dimensions
- Width
- 18 1/2 in
- Depth
- 18"
- Height
- 34"
Description
5 Drawer Mini Cart, Key Lock (24" of drawer space), Removeable Plastic Top, 3" Swivel Casters - 2 Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.