6 Drawer Standard Cart, Steel, 42 3/4" H, 32" W

  • Mfr # MKT-627-DB

  • Zoro # G514880195


product price:  $1,749.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Width
32"
Depth
25"
Height
42 3/4"
Material
Steel
Includes
6 Drawer Standard Cart, Key Lock Cart (27" of drawer space), Deluxe Push Handles, Wrap Around Bumper, 5" Swivel Casters - 2 Locking, 1 Directional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MKT-627-DB
Zoro #
G514880195
UPC #
-
Country of Origin
United States

Dimensions

Width
32"
Depth
25"
Height
42 3/4"

Details

Item
6 Drawer Standard Cart
Color
Two-tone; Beige Body, Dark Blue Drawers
Material
Steel
Includes
6 Drawer Standard Cart, Key Lock Cart (27" of drawer space), Deluxe Push Handles, Wrap Around Bumper, 5" Swivel Casters - 2 Locking, 1 Directional
Finish
Powder coat

Description

6 Drawer Standard Cart, Key Lock (27" of drawer space), Deluxe Push Handles, Wrap Around Bumper, Removeable Plastic Top, 5" Swivel Casters - 2 Locking, 1 Directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.