This item is Discontinued.

Mpd Medical Medical Storage Cabinet, 46lb., Powder Coated TNC-5

Medical Storage Cabinet, 46lb., Powder Coated (Discontinued)

  • Mfr # TNC-5
  • Zoro # G2619386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNC-5
Zoro #
G2619386
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
30 in
Door Opening Height
26 1/2 in
Door Plate Thickness
0.028 in
Outside Depth
10 in
Wall Thickness
0.028 in
Inside Width
24 in
Door Opening Width
22 in
Inside Height
30 in
Height
30"
Inside Depth
10 in
Outside Width
24 in
Width
24"

Details

First Aid Kit Type
Cabinet
Case Material
Steel
Number of Shelves
1 Fixed, 2 Adjustable
Features
Double Locks on All Cabinets, Very Cost Effective, Predrilled Mounting Holes, Variety of Sizes Available
Lock Style
Double Key Lock
Capacity
35 lb
Item
Medical Storage Cabinet
Color
Beige
Battery Life
No Batteries
Number of Bolts
0
Material
20 Gauge Steel
Finish
Powder Coated
Net Weight
46 lb
Number of Drawers
0
Holds
Medication, Supplies

Description

Medical Storage Cabinet, Color Beige, Net Weight 46 lb., Capacity 35 lb., Material Steel, Finish Powder Coated, Number of Shelves 1 Fixed, 2 Adjustable, Number of Drawers 0, Lock Style Double Key Lock, Number of Bolts 0, Outside Height 30 In., Outside Width 24 In., Outside Depth 10 In., Holds Medication, Supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.