This item is Discontinued.

Mpd Medical Medical Storage Cabinet, 60 lb., Proximity MHS-240

Medical Storage Cabinet, 60 lb., Proximity (Discontinued)

  • Mfr # MHS-240
  • Zoro # G2619541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS-240
Zoro #
G2619541
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
18 in
Door Opening Width
19 1/2 in
Outside Width
24 in
Inside Depth
10 in
Door Plate Thickness
0.083 in
Inside Width
24 in
Outside Depth
10 in
Inside Height
18 in
Door Opening Height
15 in
Wall Thickness
0.083 in

Details

First Aid Kit Type
Cabinet
Includes
Lock Instructions Override Keys
Case Material
Steel
Material
Steel
Number of Shelves
1 Fixed, 1 Adjustable
Color
Beige
Battery Life
1 yr
Net Weight
60 lb
Holds
Medication, Supplies
Max. User Codes
499
Capacity
50 lb
Number of Drawers
0
Finish
Powder Coated
Lock Style
Electronic/Proximity
Number of Bolts
0
Item
Medical Storage Cabinet

Description

Medical Storage Cabinet, Color Beige, Net Weight 60 lb., Capacity 50 lb., Material Steel, Finish Powder Coated, Max. User Codes 499, Number of Shelves 1 Fixed, 1 Adjustable, Number of Drawers 0, Lock Style Electronic/Proximity, Number of Bolts 0, Outside Height 18 In., Outside Width 24 In., Outside Depth 10 In., Holds Medication, Supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.