Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mpd Medical Medical Storage Cabinet, Plastic Case MCB-2

Medical Storage Cabinet, Plastic Case (Discontinued)

  • Mfr # MCB-2
  • Zoro # G2619499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCB-2
Zoro #
G2619499
UPC #
-
Country of Origin
United States

Dimensions

Height
21-1/2"
Width
14"
Inside Height
20 3/4 in
Wall Thickness
1/4 in
Inside Depth
3 1/2 in
Outside Height
22 3/4 in
Inside Width
13 1/2 in
Outside Width
14 in
Door Plate Thickness
1/4 in
Outside Depth
4 in
Door Opening Width
12 1/8 in
Door Opening Height
21-14 in

Details

First Aid Kit Type
Cabinet
Case Material
Plastic
First Aid Kit Mounting Type
Portable
Material
Plastic
Number of Shelves
3 Adjustable
Color
White/Clear
Features
The Electronic Med Lock Box is Medication Storage That is Portable or Stationary, Designed and Developed Specifically to Secure Medication, Small Items and to Provide Better Patient Care. Electronic Lock for Keyless Access, Easy Change Combination, One or Multiple Users, Battery Operated 4Aa Batteries Included
Finish
Clear Front
Number of Bolts
0
Lock Style
Electronic
Holds
Medication, Supplies
Net Weight
12 lb
Max. User Codes
1
Number of Drawers
0
Capacity
20 lb
Item
Medical Storage Cabinet
Battery Life
1 yr

Description

Medical Storage Cabinet, Color White/Clear, Net Weight 12 lb., Capacity 20 lb., Material Plastic, Finish Clear Front, Max. User Codes 1, Number of Shelves 3 Adjustable, Number of Drawers 0, Lock Style Electronic, Number of Bolts 0, Outside Height 22-3/4 In., Outside Width 14 In., Outside Depth 4 In., Holds Medication, Supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.