Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mpd Medical MedicalStorageCabinet, 16lb, Powder Coated TNC-1

MedicalStorageCabinet, 16lb, Powder Coated (Discontinued)

  • Mfr # TNC-1
  • Zoro # G2619429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNC-1
Zoro #
G2619429
UPC #
-
Country of Origin
United States

Dimensions

Height
15"
Outside Width
18 in
Width
18"
Inside Depth
8 in
Outside Height
15 in
Inside Height
15 in
Inside Width
18 in
Door Opening Width
14 in
Outside Depth
8 in
Door Plate Thickness
0.028 in
Door Opening Height
11 1/2 in
Wall Thickness
0.028 in

Details

First Aid Kit Type
Cabinet
Case Material
Steel
Number of Shelves
1 Adjustable
Features
Double Locks on All Cabinets, Very Cost Effective, Predrilled Mounting Holes, Variety of Sizes Available
Finish
Powder Coated
Item
Medical Storage Cabinet
Holds
Medication, Supplies
Number of Bolts
0
Capacity
25 lb
Color
Beige
Number of Drawers
0
Lock Style
Double Key Lock
Material
20 Gauge Steel
Battery Life
No Batteries
Net Weight
16 lb

Description

Medical Storage Cabinet, Color Beige, Net Weight 16 lb., Capacity 25 lb., Material Steel, Finish Powder Coated, Number of Shelves 1 Adjustable, Number of Drawers 0, Lock Style Double Key Lock, Number of Bolts 0, Outside Height 15 In., Outside Width 18 In., Outside Depth 8 In., Holds Medication, Supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.