Mini Tower Crash Cart, 4-Drawer, Breakaway Lock
Mfr # MCT-421-Y
Zoro # G714880193
product price: $1,339.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
24 1/2"
Depth
24 3/4"
Height
34 1/4"
Color
Two-tone
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCT-421-Y
Zoro #
G714880193
UPC #
-
Country of Origin
United States
Dimensions
Width
24 1/2"
Depth
24 3/4"
Height
34 1/4"
Details
Color
Two-tone
Material
Steel
Includes
4 Drawer Mini Tower Crash Cart, Breakaway Lock (21" of drawer space), Wrap Around Bumper, 5" Swivel Casters - 2 Locking, 1 Directional
Finish
Powder coat
Description
4 Drawer Mini Tower Crash Cart, Breakaway Lock (21" of drawer space), Wrap Around Bumper, Removeable Plastic Top, 5" Swivel Casters - 2 Locking, 1 Directional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.