This item is Discontinued.

Mpg Mpg 1935L Mustang Leather Palm Gloves - Blue & Cream; Large 1935L

Mpg 1935L Mustang Leather Palm Gloves - Blue & Cream; Large (Discontinued)

  • Mfr # 1935L
  • Zoro # G003713645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1935L
Zoro #
G003713645
UPC #
-
Country of Origin
China

Description

Features
  • Type - Gloves.
  • Color - Blue & Cream.
  • Style - Work.
  • Wrist Style - Gauntlet.
  • Material - Leather.
  • Cotton.
  • Rubber.
  • Thumb Style - Wing.
  • Size - Large.
  • 12 Pairs.
  • Premium grain leather palm.
  • Abrasion-resistant.
  • Durable.
  • Knuckle strap.
  • Rubberized safety cuff.
  • Fleecy cotton lining.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.