This item is Discontinued.

Mpi 10" x 16" Rare Earth Compact Milling Chuck CMC-250400-REN

10" x 16" Rare Earth Compact Milling Chuck (Discontinued)

  • Mfr # CMC-250400-REN
  • Zoro # G501292321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC-250400-REN
Zoro #
G501292321
UPC #
-
Country of Origin
Czechia

Description

The MPI Rare Earth Compact Milling Chuck is used for milling, drilling or heavy grinding of relatively small workpieces that require a significant holding force. Compact dimensions and a high holding force 160N/cm2 / 232lbs/in2, High use-value and long life span thanks to an unparalleled regrinding limit for the top plate up to.390", Holding surface with uniform distribution of the magnetic force right up to the edges, waterproof design allows use in flood coolant operations. Min. workpiece size: 0.59 x .059 x 0.24"Transverse poles, Pole pitch T15 11+4mm steel/epoxy resin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.