Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mpi 8 Rare Earth Round Chuck 160N/sq cm holding force MAX-200-REN

8 Rare Earth Round Chuck 160N/sq cm holding force (Discontinued)

  • Mfr # MAX-200-REN
  • Zoro # G601292054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX-200-REN
Zoro #
G601292054
UPC #
-
Country of Origin
Czechia

Description

MPI Rare Earth Round Chuck stands out for its high clamping force and versatility in use. The combination of a solid top plate with relatively fine parallel pole arrangement and the ability to continuously control the clamping force means easy centering of the workpieces during turning or grinding operations. Minimum workpiece size: 1 x 1 x 0.3 in, Regrinding limit:0.4in, Parallel poles, Pole pitch: T15(11+4mm) steel/epoxy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.