This item is Discontinued.

Mpi 8" x 24" Rare Earth Permanent Magnetic Grinding Chuck SGC-200600-REN

8" x 24" Rare Earth Permanent Magnetic Grinding Chuck (Discontinued)

  • Mfr # SGC-200600-REN
  • Zoro # G601292085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGC-200600-REN
Zoro #
G601292085
UPC #
-
Country of Origin
Czechia

Description

The MPI Rare Earth Surface Grinder Chuck offers exceptional holding force combined with high quality and favorable pricing. It is a simple, low maintenance clamping device primarily used as an accessory to grinders intended for precise surface grinding of very small, thin parts up to large workpieces, completely sealed waterproof allowing for electrical discharge machining. Featuring a holding force of 100N/cm2 / 145lbs/in2, regrind limit of .275" and Transverse poles. Minimum workpiece size: 0.2 x 0.2 x 0.04 in, Pole pitch: T0.08 0.06 + 0.02 in (steel/brass)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.