Reciprocating Saw Blade, Bi-Metal, 10/14 TPI, 5.9 in, Metal Cutting, 5 Pack

  • Mfr # 4413-VP-5

  • Zoro # G316155781


product price:  $14.85
/pk 5, $2.97/ea

Key Features

Depth
0.035 in
Cut Width
1 in
Length
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4413-VP-5
Zoro #
G316155781
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.035 in
Cut Width
1 in
Length
5.9 in

Description

The MPS - 4413-VP-5 is a reciprocating saw blade measuring 5.9 in. in length with a 0.035 in. depth and 1 in. cut width. It is intended for use with reciprocating saws where these blade dimensions match the tool and cutting requirements.

Key Features:

  • Length: 5.9 in.
  • Depth: 0.035 in.
  • Cut width: 1 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.