Bi-M 5.9-in 10 TPI wood+nails cutting Recip blade, 50PK

  • Mfr # 4430-50

  • Zoro # G116155738


product price: $118.99
/pk 50, $2.38/ea
Free Shipping & Returns

Key Features

Cut Width
0.748 in
Length
5.9 in
Depth
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4430-50
Zoro #
G116155738
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.748 in
Length
5.9 in
Depth
0.035 in

Description

The MPS - 4430-50 is a reciprocating saw blade with dimensions provided for reference: 5.9 in length, 0.748 in cut width, and 0.035 in depth.

Key Features:

  • Length: 5.9 in.
  • Cut width: 0.748 in kerf.
  • Depth: 0.035 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.