Reciprocating Saw Blade, Bi-Metal, 6 TPI, 5.9 in, Wood and Nails, 50-Pack

  • Mfr # 4016-50

  • Zoro # G316155811


product price:  $134.99
/pk 50, $2.70/ea
Free Shipping & Returns

Key Features

Cut Width
0.748 in
Depth
0.05 in
Length
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4016-50
Zoro #
G316155811
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.748 in
Depth
0.05 in
Length
5.9 in

Description

The MPS - 4016-50 is a reciprocating saw blade with dimensions of 5.9 in length, 0.748 in cut width, and 0.05 in depth.

Key Features:

  • Product category: Reciprocating saw blade.
  • Length: 5.9 in.
  • Cut width: 0.748 in.
  • Depth: 0.05 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.