Bi-M 7.8-in 14 TPI metal cutting Recip blade, 100PK

  • Mfr # 4415-100

  • Zoro # G716155732


product price: $292.99
/pk 100, $2.93/ea
Free Shipping & Returns

Key Features

Cut Width
0.748 in
Length
7.8 in
Depth
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4415-100
Zoro #
G716155732
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.748 in
Length
7.8 in
Depth
0.035 in

Description

The MPS - 4415-100 is a reciprocating saw blade measuring 7.8 in. in length. It has a cut width of 0.748 in. and a depth of 0.035 in., providing the basic dimensional details used to identify the blade.

Key Features:

  • Product category: Reciprocating saw blade.
  • Length: 7.8 in.
  • Cut width: 0.748 in.
  • Depth: 0.035 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.